Beli engine control unit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Auto-Maskin Engine ControllerDeskripsi:The DCU 305 A R2 is an electronic control unit for control and monitoring of diesel engines used as propulsion engines or gensets. Switches and senders from the engines are connected to the control unit on the wire terminal card RK-66 R2. Each project is unique, which is why the DCU 305A R2 is customized using a configuration tool for Windows, the Rudolf R2 software. Different expansion cards exist to further enhance the possibilities and flexibility.atribut:
- Supply Voltage (V): 18-32 (DC)
- Power Consumption (mA): Max 700 (at 24VDC)
- Protection Level: IP54 (Front Panel), IP30 (Back Panel)
- Ambient Temperature (°C): 0 to 70 (Operation), -20 to 70 (Storage)
- Dimension (HxWxD) (mm): 160x250x35
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- monotaro.id Sepatu Safety Maratua PU Rubber (Sepatu Proyek)atribut:
- Toe Cap: Steel
- Color: Black
- Outsole: Double Density PU-Rubber
- Logo Tag: Direct TPR Injection
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- TOWA Small Paddle Level Switch (Sakelar Level)Deskripsi:- The definitive edition of stable detection & low cost models. - Number of achievements in the industry No.1. - Compact design, ideal for small tanks and hoppers! - All models are RoHS compliant.atribut:
- Mounting (inch): 3/4 (Screw-in type/G PF)
- Supply Voltage (V): AC200 (50/60Hz)
- Degree of Protection: IP55 equivalent
- Output Contact: 1C contact AC250V6A (resistance load
- Feather Dimensions (mm): W-35x80
- Working PressureRrange (kPa): 0 - 196 / In tank
- Dimension L (mm): 85
- Power Consumption (W): 1.5
- Rotation Speed (rpm): 1.0
- Innotechs Backpack Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Power (W): 1000
- Voltage (V): 220-240
- Air Flow Rate (L/s): 48
- Vacuum Suction (Mbar): 190
- Cable Length (m): 18
- Hose Diameter (mm): Ø 36
- Functions: Dry
- Tank Capacity (L) : 3
- TRUSCO Precision Vice with Handle (Catok Bor)atribut:
- Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
- Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
- Harmony Insulation Aluminium Foil BubbleDeskripsi:Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Lamination: Aluminium Foil
- Tape Type: Double Side
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Mitsuboshi Timing Pulley T10 - 15Deskripsi:Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- ACURITE Rain GaugeDeskripsi:Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
- monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)atribut:
- Color: Black
- Outsole: Single PU
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Borneo
- Toe Cap: Steel
- Upper: Genuine Leather
- K55 Timbangan Mekanik (Timbangan Manual)atribut:
- Capacity (kg): 30
- Fort Cable Markers EC-3 Series (Penanda Kabel)atribut:
- Cable Range (mm): 5.2-10.0
Daftar Harga engine control unit Terbaru October 2026
| Auto-Maskin Engine Controller | Rp179.999.900 |
| Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp37.900 |
| monotaro.id Sepatu Safety Maratua PU Rubber (Sepatu Proyek) | Rp569.900 |
| SunCo Sawit Cooking Oil Refill (Minyak Goreng) | Rp11.900 |
| TOWA Small Paddle Level Switch (Sakelar Level) | Rp10.999.900 |
| Kenko Glue Stick Pen (Lem Batang) | Rp2.900 |
| Innotechs Backpack Dry Vacuum Cleaner (Penyedot Debu) | Rp2.299.900 |
| TRUSCO Precision Vice with Handle (Catok Bor) | Rp7.699.900 |
| Harmony Insulation Aluminium Foil Bubble | Rp369.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris) | Rp459.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/1mP107805058-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/monotaro_id%20Sepatu%20Safety%20Maratua%20PU%20Rubber%20(Sepatu%20Proyek)/6fP109246231-2.jpg)
/01P108415001-1.jpg)
/k7P103466727-1.jpg)
/P101005461-1.jpg)
/P103082695-1.jpg)
/hiP101000630-2.jpg)

%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)
/9xP103564357-1.jpg)
/hmP102121634-5.jpg)

/9vP105157355-2.jpg)
/oxP106870897-1.jpg)
/flP101516561-15.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Boots%20Safety%20Pull%20Up%20Borneo%20STD%20PU%20(Sepatu%20Proyek)/axP109092393-1.jpg)
/mmP109247814-1.jpg)
/b4P111367400-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)